Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts
Mfr # 18STRBLAGXL500
Zoro # G601909846
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 500 ft
- Voltage 60V
- Standards Chrysler MS-8900, Ford ESB-M1L 85-B
- Color Black
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18STRBLAGXL500
- Zoro # G601909846
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 500 ft |
Overall Diameter | 0.091 in |
Wire Size | 18 AWG |
Conductor Diameter | 0.045 in |
Details
Voltage | 60V |
Standards | Chrysler MS-8900, Ford ESB-M1L 85-B |
Color | Black |
Type | Stranded |
Conductor Material | Bare Copper |
Insulation Material | Cross-Linked Polyethylene |
Item | Hook Up Wire |
Max. Temp. | 125°C |
Description
This 18 gauge GXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F); the XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- ATTWOOD MARINE Attwood Primer Bulb - 3/8in Inner Diameter Hose (93038LP7)
- ILB GOLD Stator, Replacement For Wai Global, 27-137-140 (27-137-140)
- REMINGTON INDUSTRIES 12 AWG Gauge SXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.161" Dia, 60V (12STRSXLKIT100)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Brown, 0.096" Diameter, 60 Volts (20STRBROSXL100)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.070" Dia, 60V (20STRTXLKIT100)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, White, 0.128" Diameter, 60 Volts (12STRWHITXL25)
- VELVAC Nyl Cbl Ties, Blk, Uv 24", 50 Pack (090030-50)
- Remington Industries Automotive Wires, Harnesses & Pigtails