Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts
Mfr # 18STRGRAUL1426250
Zoro # G801911892
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PVC
- Material Tinned Copper
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
- Voltage Rating 60 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18STRGRAUL1426250
- Zoro # G801911892
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.0920" |
Wire Diameter | 0.0403" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (16/30) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEVITON Wallplates Metal Wallplate (84018-40)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRKIT)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- Remington Industries Electrical Wire & Cable