Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Black, 0.0403" Dia, UL1426, 60 Volts
Mfr # 18STRBLAUL1426250
Zoro # G401910158
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PVC
- Material Tinned Copper
- Type UL1426 Stranded Wire (16/30)
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 18STRBLAUL1426250
- Zoro # G401910158
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Wire Diameter | 0.0403" |
Overall Diameter | 0.0920" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (16/30) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Black, 250 ft Length (20UL3173STRBLA250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Orange, 1000' Length (14UL1007STRORA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- QUICKCABLE Black Fine Strand Cable, 6 ga., 25 ft. (201702-025)
- Remington Industries Electrical Wire & Cable