Shop All Electrical Wire & Cable
Remington Industries
18 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Blue, 0.0403" Dia, UL1426, 60 Volts
Mfr # 18STRBLUUL14261000
Zoro # G801910796
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Insulation PVC
- Material Tinned Copper
- Voltage Rating 60 Volts
- Overall Diameter 0.0920"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 18STRBLUUL14261000
- Zoro # G801910796
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Overall Diameter | 0.0920" |
Wire Diameter | 0.0403" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (16/30) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Orange, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDORA250)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 250 Feet (18SS316L250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2202-1000)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG1802-250)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- Remington Industries Electrical Wire & Cable