Remington Industries

18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 8 ft Length


product price: $24.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tube Material PTFE
  • Inside Dia. 0.040 in Minimum
  • Wall Thickness 0.012 in Minimum
  • Tube Length 8 ft
  • Tube Color Natural
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 0.040 in Minimum
Tube Length 8 ft

Details

Tube Material PTFE
Wall Thickness 0.012 in Minimum
Tube Color Natural
Elongation No
Standards ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0

Description

Flexible 18 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.


  • •18 AWG PTFE Thin-Wall Tubing, Natural Color, Non-Shrinkable
  • •Inside Diameter, Minimum: 0.040" (1.02mm)
  • •Tubing Length: 8 ft (2.44 m)
  • •Temperature Rating: -75 to +260 deg. C | Flammability Rating: UL 94V-0
  • •Meets ASTM D3295-81a Type I Class B, and SAE AMS3655

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.