18 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length
Mfr # CMG1804-250
Zoro # G010060138
Key Features
- Wire Size 18 AWG
- Color Black, White, Red, Green
- Wire Length 250 ft
- Number of Conductors 4
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG1804-250
- Zoro # G010060138
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Wire Length | 250 ft |
Conductor Size | 4-Conductor 18 AWG |
Outside Dia. | 0.258 in |
Details
Color | Black, White, Red, Green |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Shielded / Unshielded | UNSHIELDED |
Conductor Material | Copper |
Shielded | No |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576 |
Description
This Type CMG unshielded multi-conductor communication cable features four color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Four stranded (16/30) tinned copper wires individually insulated with black, white, red, and green PVC (0.080" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.258" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- SQUARE D Hook Stick, 14 Ft (515614)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ5)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Violet, 100 ft Length (22UL1429STRVIO100)
- Remington Industries Electrical Wire & Cable