18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length
Mfr # CMG1802-50
Zoro # G710059487
Key Features
- Wire Size 18 AWG
- Color Black, Red
- Wire Length 50 ft
- Number of Conductors 2
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG1802-50
- Zoro # G710059487
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Wire Length | 50 ft |
Conductor Size | 2-Conductor 18 AWG |
Outside Dia. | 0.190 in |
Details
Color | Black, Red |
Number of Conductors | 2 |
Jacket Color | Gray |
Jacket Material | PVC |
Conductor Material | Copper |
Standards | CSA Type CMG |
Shielded / Unshielded | UNSHIELDED |
Shielded | No |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Two stranded (16/30) tinned copper wires individually insulated with black and red PVC (0.080" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.190" Cable Dia.)
- •Compliances: CSA Type CMG; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Blue, 250 ft Length (20UL3173STRBLU250)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- Remington Industries Electrical Wire & Cable