Shop All Electrical Wire & Cable
Remington Industries
16/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V
Mfr # 16DBCRED/YEL25
Zoro # G401910691
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Material Tinned Copper
- Voltage Rating 600 Volts
- Conductor Diameter 0.0508" (x2)
- Wire Insulation PVC (0.030" Thick)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16DBCRED/YEL25
- Zoro # G401910691
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Conductor Diameter | 0.0508" (x2) |
Cable Overall Dimensions | 0.192" x 0.311" |
Wire Overall Diameter | 0.1030" (x2) |
Details
Conductor Material | Tinned Copper |
Voltage Rating | 600 Volts |
Wire Insulation | PVC (0.030" Thick) |
Type | UL1426 Stranded Wire (26/30) |
Temperature Rating | Wet - 75°C (167°F) Dry - 105°C (221°F) |
Cable Sleeve | PVC (0.030" Thick) |
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Violet, 25 ft Length (20UL1007TPCVIO25)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRWHI25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-25)
- Remington Industries Electrical Wire & Cable