Shop All Power Cables
Remington Industries
16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 500' Lngth
Mfr # SOOW1603-500
Zoro # G801910260
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- No. of Conductors Three, Individually Insulated
- 16 AWG 13 A, 0.390"
- 12 AWG 25 A, 0.595"
- Temperature Rating 90°C (194°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SOOW1603-500
- Zoro # G801910260
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
No. of Conductors | Three, Individually Insulated |
16 AWG | 13 A, 0.390" |
12 AWG | 25 A, 0.595" |
Temperature Rating | 90°C (194°F) |
Cable Outer Jacket | Black CPE |
Insulation Material | EPDM |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
Conductor Material | Bare Copper |
Insulation Color | Black, White, & Green |
10 AWG | 30 A, 0.660" |
14 AWG | 0.535", 18 A |
18 AWG | 10A, 0.365" |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS112100)
- PRIME 4/3 SPT-3 Air Conditioner Extension Cord, 9 Feet (EC680509L)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1402-500)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- Remington Industries Power Cables