Shop All Power Cables
Remington Industries
16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth
Mfr # SJOOW1602-10
Zoro # G401907998
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- Cable Outer Jacket Black CPE
- No. of Conductors Two, Individually Insulated
- 14 AWG 0.340", 18 A
- 16 AWG 0.310", 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # SJOOW1602-10
- Zoro # G401907998
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 300 V |
Cable Outer Jacket | Black CPE |
No. of Conductors | Two, Individually Insulated |
14 AWG | 0.340", 18 A |
16 AWG | 0.310", 13 A |
Insulation Color | Black & White |
18 AWG | 0.285", 10A |
Temperature Rating | 90°C (194°F) |
Insulation Material | EPDM |
Cable Type | UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available |
12 AWG | 25 A, 0.410" |
Conductor Material | Bare Copper |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1404-100)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1803-250)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1804-10)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- Remington Industries Power Cables