Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Orange, 25 ft Length
Mfr # 16UL1429STRORA25
Zoro # G407453543
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Temperature Rating 80°C (176°F)
- Voltage Rating 150 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1429STRORA25
- Zoro # G407453543
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Conductor Diameter | 0.0508" |
Overall Diameter | 0.0780" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/29) |
Description
Stranded 16 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 48" L (MT4-48)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Green, 500 ft Length (16UL3173STRGRE500)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 5.0 Lbs, 6400' Length, 0.0168" Diameter, Red (26SNS)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, 200°C, Natural (36S200P.25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED500)
- REMINGTON INDUSTRIES 20 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 100' Length Each, 0.0320" Diameter, 600 Volts (20KITSTRPTFE)
- Remington Industries Electrical Wire & Cable