Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Orange, 100 ft Length
Mfr # 16UL1429STRORA100
Zoro # G507453504
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Overall Diameter 0.0780"
- Voltage Rating 150 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1429STRORA100
- Zoro # G507453504
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.0780" |
Conductor Diameter | 0.0508" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Voltage Rating | 150 Volts |
Type | UL1429 Stranded Wire (19/29) |
Temperature Rating | 80°C (176°F) |
Description
Stranded 16 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- TRIPLETT CAT6A 10GBPS Professional Grade, SST, PK2 (CAT6A-5YL-2PK)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- KILLARK Bushing, Reducing (R-63)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 10Lbs, 7902' Length, 0.0220" Diameter, Natural (24H20010)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 10.0 Lbs, 3140' Length, 0.0346" Diameter, Red (20HNS10)
- ROMEX 90 Ft. 6/3 Stranded Black NMW/G Electrical Wire (63950072)
- Remington Industries Electrical Wire & Cable