Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Green, 100 ft Length
Mfr # 16UL1429STRGRE100
Zoro # G207453347
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Irradiated Cross-Linked PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Type UL1429 Stranded Wire (19/29)
- Voltage Rating 150 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1429STRGRE100
- Zoro # G207453347
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.0780" |
Conductor Diameter | 0.0508" |
Details
Insulation | Irradiated Cross-Linked PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Type | UL1429 Stranded Wire (19/29) |
Voltage Rating | 150 Volts |
Temperature Rating | 80°C (176°F) |
Description
Stranded 16 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0130" Diameter, UL1007, 300 Volts (28UL1007SLDKIT100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRVIO250)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRVIO500)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire Kit, 150V, 00570 Diameter, 100 ft Length Each, 6 Colors (20UL1429STRKIT100)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- Remington Industries Electrical Wire & Cable