Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Yellow, 500 ft Length
Mfr # 16UL1061STRYEL500
Zoro # G607454180
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Type UL1061 Stranded Wire (26/30)
- Voltage Rating 300 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1061STRYEL500
- Zoro # G607454180
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Conductor Diameter | 0.0508" |
Overall Diameter | 0.080" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Type | UL1061 Stranded Wire (26/30) |
Voltage Rating | 300 Volts |
Temperature Rating | 80°C (176°F) |
Description
Stranded 16 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.128" Diameter, 600 Volts, Building Wire (12STRWHITHHN100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- Remington Industries Electrical Wire & Cable