Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Gray, 1000 ft Length
Mfr # 16UL1061STRGRA1000
Zoro # G407452980
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Temperature Rating 80°C (176°F)
- Type UL1061 Stranded Wire (26/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1061STRGRA1000
- Zoro # G407452980
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Conductor Diameter | 0.0508" |
Overall Diameter | 0.080" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (26/30) |
Voltage Rating | 300 Volts |
Description
Stranded 16 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG212)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Gray, 100 ft Length (18UL3173STRGRA100)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 100 ft Length (M17/176-00002-100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0508" Dia, UL1426, 60 Volts (16STRWHIUL1426500)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (25/38LITZ5)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- Remington Industries Electrical Wire & Cable