Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Brown, 500 ft Length
Mfr # 16UL1061STRBRO500
Zoro # G607452858
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation Semi-Rigid PVC (0.010" Thick)
- Conductor Material Tinned Copper
- Temperature Rating 80°C (176°F)
- Type UL1061 Stranded Wire (26/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1061STRBRO500
- Zoro # G607452858
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.080" |
Conductor Diameter | 0.0508" |
Details
Insulation | Semi-Rigid PVC (0.010" Thick) |
Conductor Material | Tinned Copper |
Temperature Rating | 80°C (176°F) |
Type | UL1061 Stranded Wire (26/30) |
Voltage Rating | 300 Volts |
Description
Stranded 16 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2202-250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 8 oz, 1566' Length, 0.0117" Diameter, Red (30HNSP.5)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2003-50)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- Remington Industries Electrical Wire & Cable