Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Brown, 1000 ft Length
Mfr # 16UL1061STRBRO1000
Zoro # G407452713
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Material Tinned Copper
- Insulation Semi-Rigid PVC (0.010" Thick)
- Overall Diameter 0.080"
- Voltage Rating 300 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16UL1061STRBRO1000
- Zoro # G407452713
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.080" |
Conductor Diameter | 0.0508" |
Details
Conductor Material | Tinned Copper |
Insulation | Semi-Rigid PVC (0.010" Thick) |
Voltage Rating | 300 Volts |
Type | UL1061 Stranded Wire (26/30) |
Temperature Rating | 80°C (176°F) |
Description
Stranded 16 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATQR3)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222RGF20)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- Remington Industries Electrical Wire & Cable