Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Yellow, 0.088" Diameter, 60 Volts
Mfr # 16STRYELTXL100
Zoro # G401907486
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Material Bare Copper
- Insulation Material Cross-Linked Polyethylene
- Max. Temp. 125°C
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 16STRYELTXL100
- Zoro # G401907486
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Overall Diameter | 0.088 in |
Conductor Diameter | 0.056 in |
Details
Item | Hook Up Wire |
Conductor Material | Bare Copper |
Insulation Material | Cross-Linked Polyethylene |
Max. Temp. | 125°C |
Standards | Chrysler MS-8288, Ford ESB-M1L123-A/A2 |
Color | Yellow |
Voltage | 60V |
Type | Stranded |
Description
This 16 gauge TXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag (ODP-65271B)
- WALKER EXHAUST Exhaust Clamp, 36522 (36522)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100465Hd (K100465HD)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Violet, 0.056" Diameter, 60 Volts (16STRVIOGXL100)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.056" Diameter, 60 Volts (16STRBLAGXL100)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.107" Diameter, 60 Volts (18STRBLASXL250)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Gray, 0.071" Diameter, 60 Volts (14STRGRAGXL25)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.056" Diameter, 60 Volts (16STRREDGXL500)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.045" Diameter, 60 Volts (18STRREDGXL500)
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Peanut Shaped Heater Terminal, 5' 1.5M Long (3600005)
- Remington Industries Automotive Wires, Harnesses & Pigtails