Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0508" Diameter, PTFE, 600 Volts
Mfr # 16PTFESTRYEL500
Zoro # G401907707
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Voltage Rating 600 Volts
- Type MIL-W-16878/4 Type E Stranded Wire (19/29)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 16PTFESTRYEL500
- Zoro # G401907707
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Diameter | 0.0530" |
Overall Diameter | 0.080" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Voltage Rating | 600 Volts |
Type | MIL-W-16878/4 Type E Stranded Wire (19/29) |
Temperature Rating | 200°C (392°F) |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Red, 25 ft Length (20UL1007TPCRED25)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- REMINGTON INDUSTRIES 20AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLA1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- Remington Industries Electrical Wire & Cable