Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green 0.0508" Diameter, PTFE, 600 Volts
Mfr # 16PTFESTRGRE1000
Zoro # G401911476
product price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PTFE
- Material Silver Plated Copper
- Temperature Rating 200°C (392°F)
- Type MIL-W-16878/4 Type E Stranded Wire (19/29)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16PTFESTRGRE1000
- Zoro # G401911476
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.080" |
Wire Diameter | 0.0530" |
Details
Insulation | PTFE |
Material | Silver Plated Copper |
Temperature Rating | 200°C (392°F) |
Type | MIL-W-16878/4 Type E Stranded Wire (19/29) |
Voltage Rating | 600 Volts |
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2D2A)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V02)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 1.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ1)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 100 ft Length (16UL3173STRGRA100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 35 AWG, 1.0 Lbs, 10213' Length, 0.0061" Diameter, Natural (35SNSP)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA)
- Remington Industries Electrical Wire & Cable