Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
16 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.056" Dia, 60V
Mfr # 16STRGXLKIT
Zoro # G301910531
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft Each
- Standards Chrysler MS-8900, Ford ESB-M1L 85-B
- Color Black, Blue, Green, Red, White, Yellow
- Voltage 60V
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16STRGXLKIT
- Zoro # G301910531
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft Each |
Conductor Diameter | 0.056 in |
Wire Size | 16 AWG |
Overall Diameter | 0.102 in |
Details
Standards | Chrysler MS-8900, Ford ESB-M1L 85-B |
Color | Black, Blue, Green, Red, White, Yellow |
Voltage | 60V |
Type | Stranded |
Max. Temp. | 125°C |
Item | Hook Up Wire Kit |
Insulation Material | Cross-Linked Polyethylene |
Conductor Material | Bare Copper |
Description
The 16 gauge GXL Automotive Primary Wire in this kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F); the XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Center Housing 6" x6" x6" (A-W365725-A)
- VELVAC 4-Way Fuel Cock Valve 3/8 Fpt (060001)
- GROTE Tail Lamp, Torsion Mount, Female Pin, Red (52152)
- ARMOR ALL Protectant Gel Leather Aa 18Oz (9963W)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.071" Dia, 60V (14STRGXLKIT100)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.070" Diameter, 60 Volts (20STRORATXL500)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.071" Diameter, 60 Volts (14STRYELGXL500)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.082" Dia, 60V (18STRTXLKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.071" Dia, 60V (14STRGXLKIT10COLOR)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.056" Diameter, 60 Volts (16STRREDGXL500)
- ZEROSTART Replacement Cord - 120V, Right Angled, Peanut Shaped Silicone Heater Terminal, 5' 1, 5M Long (3600004)
- Remington Industries Automotive Wires, Harnesses & Pigtails