Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Brown, 0.056" Diameter, 60 Volts
Mfr # 16STRBROGXL25
Zoro # G301908996
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Standards Chrysler MS-8900, Ford ESB-M1L 85-B
- Voltage 60V
- Length 25 ft
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 16STRBROGXL25
- Zoro # G301908996
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Overall Diameter | 0.102 in |
Wire Size | 16 AWG |
Conductor Diameter | 0.056 in |
Details
Color | Brown |
Standards | Chrysler MS-8900, Ford ESB-M1L 85-B |
Voltage | 60V |
Type | Stranded |
Insulation Material | Cross-Linked Polyethylene |
Conductor Material | Bare Copper |
Max. Temp. | 125°C |
Item | Hook Up Wire |
Description
This 16 gauge GXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F); the XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP DODGE CUMMINS 5.9L DSL PER FLYWHEEL BOLT KIT (147-2802)
- VELVAC 7-Way Socket Circuit Tester (057119)
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. (EJ10000101)
- SEA-DOG Sea-Dog 040104 Flat Head Open-Base Iron Cleat - 4" (040104)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.045" Diameter, 60 Volts (18STRREDGXL500)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.107" Diameter, 60 Volts (18STRBLASXL250)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, White, 0.070" Diameter, 60 Volts (20STRWHITXL500)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.128" Diameter, 60 Volts (12STRBLATXL100)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.071" Dia, 60V (14STRGXLKIT100)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- PRO-SERIES Spark Plug Wire Set, 26694 (26694)
- Remington Industries Automotive Wires, Harnesses & Pigtails