Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRBLAUL1426250
Zoro # G401908353
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0508"
- Overall Diameter 0.1030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16STRBLAUL1426250
- Zoro # G401908353
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Diameter | 0.0508" |
Overall Diameter | 0.1030" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (19/29) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- SQUARE D Neutral Assembly, 240/600VAC, 400/600A (H600SN)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO25)
- REMINGTON INDUSTRIES 18 AWG UL1015 Stranded Topcoat Hook Up Wire Kit, 600V, 0108 Diameter, 100 ft Length Each, 6 Colors (18UL1015TPCKIT100)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE250)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.102" Diameter, 600 Volts, Building Wire (14SLDREDTHHN100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRKIT100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural (20BCW500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 42 AWG Gauge, 0.0025” Diameter, 100 Feet (42SS316L100)
- Remington Industries Electrical Wire & Cable