Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRGRAUL1426100
Zoro # G401909435
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Type UL1426 Stranded Wire (19/29)
- Wire Diameter 0.0508"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 16STRGRAUL1426100
- Zoro # G401909435
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Diameter | 0.0508" |
Overall Diameter | 0.1030" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (19/29) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55671523)
- Remington Industries Electrical Wire & Cable