Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Brown, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRBROUL14261000
Zoro # G401909572
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0508"
- Overall Diameter 0.1030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 16STRBROUL14261000
- Zoro # G401909572
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Diameter | 0.0508" |
Overall Diameter | 0.1030" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/29) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Green, 25 ft Length (10UL3173STRGRE25)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- HILLMAN 100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, 12PK (123142)
- Remington Industries Electrical Wire & Cable