Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Blue, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRBLUUL14261000
Zoro # G101908905
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Type UL1426 Stranded Wire (19/29)
- Overall Diameter 0.1030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16STRBLUUL14261000
- Zoro # G101908905
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.1030" |
Wire Diameter | 0.0508" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (19/29) |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426100)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0201 Diameter, PTFE, 600 Volts (24PTFESTRYEL25)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 30 AWG, 10.0 Lbs, 31320' Lngth, 0.0117" Diameter, Red (30HNS10)
- Remington Industries Electrical Wire & Cable