16 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length
Mfr # CMG1604-100
Zoro # G310060487
Key Features
- Wire Size 16 AWG
- Color Black, White, Red, Green
- Wire Length 100 ft
- Number of Conductors 4
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG1604-100
- Zoro # G310060487
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Length | 100 ft |
Conductor Size | 4-Conductor 16 AWG |
Outside Dia. | 0.306 in |
Details
Color | Black, White, Red, Green |
Number of Conductors | 4 |
Jacket Color | Gray |
Jacket Material | PVC |
Shielded | No |
Shielded / Unshielded | UNSHIELDED |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Style 2464 |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Conductor Material | Copper |
Description
This Type CMG unshielded multi-conductor communication cable features four color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Four stranded (19/29) tinned copper wires individually insulated with black, white, red, and green PVC (0.094" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.306" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Style 2464; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDKIT)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- Remington Industries Electrical Wire & Cable