16 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length
Mfr # CMG1603-1000
Zoro # G010060213
Key Features
- Wire Size 16 AWG
- Color Black, White, Red
- Wire Length 1000 ft
- Number of Conductors 3
- Jacket Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CMG1603-1000
- Zoro # G010060213
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Length | 1000 ft |
Conductor Size | 3-Conductor 16 AWG |
Outside Dia. | 0.283 in |
Details
Color | Black, White, Red |
Number of Conductors | 3 |
Jacket Color | Gray |
Jacket Material | PVC |
Conductor Material | Copper |
Shielded | No |
Standards | CSA Type CMG; NEC Article 800 Type CM; UL Style 2464 |
Application | Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications |
Shielded / Unshielded | UNSHIELDED |
Description
This Type CMG unshielded multi-conductor communication cable features three color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
- •Three stranded (19/29) tinned copper wires individually insulated with black, white, and red PVC (0.094" Dia.)
- •Gray PVC overall jacket, rated for in-wall use per CSA CMG (0.283" Cable Dia.)
- •Compliances: CSA Type CMG; NEC Article 800 Type CM; UL Style 2464; RoHS & REACH Compliant
- •Rated for 300V and -20 to +80°C (-4 to +176°F)
- •Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, 200°C, Natural (40S200P.25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 1000 ft Length (12UL3173STRGRE1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- Remington Industries Electrical Wire & Cable