Shop All Cable Sleeves
Remington Industries
1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length
Mfr # 1/4NYBLA50
Zoro # G010059439
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 50 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Standards Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/4NYBLA50
- Zoro # G010059439
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Hole Dia. | 0.281 in |
Outside Dia. | 0.378 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Corrugated Tubing Material | Nylon 6 |
Type | Split |
Description
- •Trade Size: 1/4" | Inner Diameter: 0.281" | Outer Diameter: 0.378"
- •Sleeving Length: 50 ft (15.24 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- Remington Industries Cable Sleeves