Shop All Cable Sleeves
Remington Industries
1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 3 ft Length
Mfr # 1/4NYBLA3
Zoro # G010059767
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 3 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/4NYBLA3
- Zoro # G010059767
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 3 ft |
Outside Dia. | 0.378 in |
Hole Dia. | 0.281 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Corrugated Tubing Material | Nylon 6 |
Type | Split |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Description
- •Trade Size: 1/4" | Inner Diameter: 0.281" | Outer Diameter: 0.378"
- •Sleeving Length: 3 ft (0.91 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22965883)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.14" Inside Diameter - 165' Length - Black (HGNS-027-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-50)
- Remington Industries Cable Sleeves