Shop All Cable Sleeves
Remington Industries
1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1 ft Length
Mfr # 1/4NYBLA1
Zoro # G310060456
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 1 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/4NYBLA1
- Zoro # G310060456
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Outside Dia. | 0.378 in |
Hole Dia. | 0.281 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Corrugated Tubing Material | Nylon 6 |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Type | Split |
Description
- •Trade Size: 1/4" | Inner Diameter: 0.281" | Outer Diameter: 0.378"
- •Sleeving Length: 1 ft (0.30 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- ANCOR 11" UV Black Standard Cable Zip Ties - 100 Pack (199211)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length (3/8NYBLA1000)
- ELECTRIDUCT Flame Retardant Expandable Braided Sleeving- 3/8" x 100FT- Blue (BSCL-FR-0375-100-BL)
- Remington Industries Cable Sleeves