1/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 4 ft Length
Mfr # 1/4POAHSBLA4
Zoro # G610059693
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.250 in Minimum
- Shrink Tubing Material Adhesive Lined, Dual Wall Polyolefin
- I.D. After Shrinking 0.080 in Maximum; 0.080 in Maximum
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Remington Industries
- MFR # 1/4POAHSBLA4
- Zoro # G610059693
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 1/4 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 0.250 in Minimum |
Shrink Tubing Material | Adhesive Lined, Dual Wall Polyolefin |
I.D. After Shrinking | 0.080 in Maximum; 0.080 in Maximum |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Dual Wall |
Shrink Tubing Adhesive Lined | Yes |
Shrink Ratio | 3:1 |
Standards | UL224, SAE-AMS-DTL-23053/4 Class 3, FMVSS 302 |
Material | Polyolefin |
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This is a 1/4 dual wall heat shrink tubing that is comprised of a black thin-wall polyolefin tubing lined with a fine thermoplastic adhesive, which bonds with many plastics, rubbers, and metals. This high quality heat shrink tubing has a high shrink ratio of 3 to 1, which allows for coverage of irregularly-shaped connectors and components. The sleeving is flexible, permanent, and water-resistant, which makes it perfect for protecting wire connections or harnesses in any kind of automotive or marine application that will have to withstand an outdoor environment. Recommended shrink temperature is 120 deg. C 248 deg. F.
- •1/4" Heat Shrink Sleeving | 3:1 Shrink Ratio | Black Adhesive-Lined Polyolefin
- •Expanded Inside Dia.: 0.250" (6.35mm) Min. | Recovered Inside Dia.: 0.080" (2.03mm) Max.
- •Sleeving Length: 4 ft (1.22 m)
- •Temperature Rating: -55 to +110 deg. C | Passes FMVSS 302 Flammability Test
- •Specifications Met: SAE-AMS-DTL-23053/4 Class 3, and UL224
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 277/480V AC, 208V AC (T3793671S)
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (1/4POAHSBLA2)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- Remington Industries Heat Shrink Tubing