Shop All Electrical Wire & Cable
Remington Industries
14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V
Mfr # 14DBCRED/BLA250
Zoro # G801908991
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Conductor Material Tinned Copper
- Wire Insulation PVC (0.030" Thick)
- Cable Overall Dimensions 0.215" x 0.350"
- Voltage Rating 600 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14DBCRED/BLA250
- Zoro # G801908991
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Cable Overall Dimensions | 0.215" x 0.350" |
Wire Overall Diameter | 0.1170" (x2) |
Conductor Diameter | 0.0641" (x2) |
Details
Conductor Material | Tinned Copper |
Wire Insulation | PVC (0.030" Thick) |
Voltage Rating | 600 Volts |
Temperature Rating | Wet - 75°C (167°F) Dry - 105°C (221°F) |
Type | UL1426 Stranded Wire (41/30) |
Cable Sleeve | PVC (0.030" Thick) |
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green (FS-200 GR 60.00)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26TCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.118" Dia, 60V (16STRSXLKIT10COLOR100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 250 Feet (18SS316L250)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Red, 500 ft Length (22UL1015TPCRED500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- Remington Industries Electrical Wire & Cable