Shop All Electrical Wire & Cable
Remington Industries
14/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wire, 25FT Lngth, Rd & Blk, Flt Boat Cbl, UL1426, 600V
Mfr # 14DBCRED/BLA25
Zoro # G501909090
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Conductor Material Tinned Copper
- Temperature Rating Wet - 75°C (167°F) Dry - 105°C (221°F)
- Type UL1426 Stranded Wire (41/30)
- Cable Sleeve PVC (0.030" Thick)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14DBCRED/BLA25
- Zoro # G501909090
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Cable Overall Dimensions | 0.215" x 0.350" |
Conductor Diameter | 0.0641" (x2) |
Wire Overall Diameter | 0.1170" (x2) |
Details
Conductor Material | Tinned Copper |
Temperature Rating | Wet - 75°C (167°F) Dry - 105°C (221°F) |
Type | UL1426 Stranded Wire (41/30) |
Cable Sleeve | PVC (0.030" Thick) |
Wire Insulation | PVC (0.030" Thick) |
Voltage Rating | 600 Volts |
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRYEL100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 500 Feet (24SS316L500)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- Remington Industries Electrical Wire & Cable