Shop All Stainless Steel Rods
Remington Industries
1/4" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.25 inch Dia
Mfr # 0.25RD304SS-48
Zoro # G101908943
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.25RD304SS-48
- Zoro # G101908943
- Country of Origin United States
- Category Stainless Steel Rods
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16 (44S05016-48X96)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia (0.50RD304SS-1)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.50 inch Dia (0.50RD304SS-48)
- REMINGTON INDUSTRIES 1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.25 inch Dia (0.25RD304SS-8)
- REMINGTON INDUSTRIES 3/4" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.75 inch Dia (0.75RD304SS-12)
- ZORO SELECT SS Round Bar 321, 24 in Overall L (18436_24_0)
- Remington Industries Stainless Steel Rods