Shop All Power Cables
Remington Industries
14 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length
Mfr # SOOW1402-10
Zoro # G401909701
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- Cable Type UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- No. of Conductors Two, Individually Insulated
- Temperature Rating 90°C (194°F)
- Insulation Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SOOW1402-10
- Zoro # G401909701
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
No. of Conductors | Two, Individually Insulated |
Temperature Rating | 90°C (194°F) |
Insulation Material | EPDM |
Conductor Material | Bare Copper |
Insulation Color | Black & White |
18 AWG | 10A, 0.345" |
10 AWG | 30 A, 0.620" |
Cable Outer Jacket | Black CPE |
12 AWG | 25 A, 0.570" |
16 AWG | 0.370", 13 A |
14 AWG | 0.510", 18 A |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1204-25)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1204-500)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- POWERZONE Cord Dryer Indr 10/3X6Ft Gray (ORD100306)
- Remington Industries Power Cables