Shop All Power Cables
Remington Industries
14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 1000' Lngth
Mfr # SJOOW1402-1000
Zoro # G401907349
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black & White
- Voltage Rating 300 V
- Cable Type UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available
- Insulation Material EPDM
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # SJOOW1402-1000
- Zoro # G401907349
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Insulation Color | Black & White |
Voltage Rating | 300 V |
Cable Type | UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available |
Insulation Material | EPDM |
Conductor Material | Bare Copper |
No. of Conductors | Two, Individually Insulated |
18 AWG | 0.285", 10A |
Temperature Rating | 90°C (194°F) |
Cable Outer Jacket | Black CPE |
12 AWG | 0.410", 25 A |
14 AWG | 18 A, 0.340" |
16 AWG | 0.310", 13 A |
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- MERSEN Fuse, Time Delay, 30A, TRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (TRS30R)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1204-25)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- Remington Industries Power Cables