Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRBLUUL1426500
Zoro # G401912008
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0641"
- Type UL1426 Stranded Wire (19/27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 14STRBLUUL1426500
- Zoro # G401912008
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (19/27) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- NOARK Aux Contact Top Mnt 2No+2Nc (CAK4-422)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0403" Dia, UL1426, 60 Volts (18STRORAUL1426250)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE1000)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- Remington Industries Electrical Wire & Cable