Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRORAUL1426250
Zoro # G801908762
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Type UL1426 Stranded Wire (19/27)
- Voltage Rating 60 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14STRORAUL1426250
- Zoro # G801908762
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (19/27) |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.1285" Diameter, 60 Volts (8STRBLUGPT25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 2 oz, 494' Length, 0.0104" Diameter, Red (31HNSP.125)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural (20BCW500)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- Remington Industries Electrical Wire & Cable