Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRGRAUL1426100
Zoro # G801907376
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
- Type UL1426 Stranded Wire (19/27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14STRGRAUL1426100
- Zoro # G801907376
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Overall Diameter | 0.1170" |
Wire Diameter | 0.0641" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/27) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- KANTECH Infrared Motion Sensor (TREX-LT)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3025)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 500 ft Length (12UL3173STRGRE500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRVIO500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- Remington Industries Electrical Wire & Cable