Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Green, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRGREUL14261000
Zoro # G801908052
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0641"
- Overall Diameter 0.1170"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 14STRGREUL14261000
- Zoro # G801908052
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (19/27) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 1000' Length, 0.0510" Diameter, Silver (16N801000)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Yellow, 0.0641" Dia, UL1426, 60 Volts (14STRYELUL1426100)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- Remington Industries Electrical Wire & Cable