Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRBLUUL14261000
Zoro # G401911568
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Voltage Rating 60 Volts
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 14STRBLUUL14261000
- Zoro # G401911568
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/27) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Blue, 100 ft Length (22UL1015TPCBLU100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- SOUTHWIRE Service Entrance Cable, 3 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath (4/0-4/0-4/0X250)
- Remington Industries Electrical Wire & Cable