Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 1000FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRBLAUL14261000
Zoro # G401911278
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0641"
- Voltage Rating 60 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14STRBLAUL14261000
- Zoro # G401911278
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (19/27) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- SOUTHWIRE 1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel (SFF21)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Black, 250 ft Length (20UL3173STRBLA250)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Green, 500 ft Length (12UL3173STRGRE500)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE250)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- Remington Industries Electrical Wire & Cable