14 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1000 ft Length
Mfr # 14TFET1000
Zoro # G710059630
Key Features
- Tube Material PTFE
- Inside Dia. 0.064 in Minimum
- Wall Thickness 0.012 in Minimum
- Tube Length 1000 ft
- Tube Color Natural
Product Information
- Brand Remington Industries
- MFR # 14TFET1000
- Zoro # G710059630
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 0.064 in Minimum |
Tube Length | 1000 ft |
Details
Tube Material | PTFE |
Wall Thickness | 0.012 in Minimum |
Tube Color | Natural |
Standards | ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0 |
Elongation | No |
Description
Flexible 14 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
- •14 AWG PTFE Thin-Wall Tubing, Natural Color, Non-Shrinkable
- •Inside Diameter, Minimum: 0.064" (1.63mm)
- •Tubing Length: 1000 ft (304.80 m)
- •Temperature Rating: -75 to +260 deg. C | Flammability Rating: UL 94V-0
- •Meets ASTM D3295-81a Type I Class B, and SAE AMS3655
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541C)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR3)
- DELTA Roman Tub Trim (T2764-RB)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (22TFET10)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 100 ft Length (30TFET100)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- Remington Industries PTFE Tubing