Shop All Cable Sleeves
Remington Industries
1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 20 ft Length
Mfr # 1/2NYBLA20
Zoro # G110059865
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 20 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Outside Dia. 0.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/2NYBLA20
- Zoro # G110059865
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 20 ft |
Outside Dia. | 0.675 in |
Hole Dia. | 0.518 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Type | Split |
Corrugated Tubing Material | Nylon 6 |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Description
- •Trade Size: 1/2" | Inner Diameter: 0.518" | Outer Diameter: 0.675"
- •Sleeving Length: 20 ft (6.10 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A (LC1D50B7)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-50)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- Remington Industries Cable Sleeves