Shop All Cable Sleeves
Remington Industries
1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 10 ft Length
Mfr # 1/2NYBLA10
Zoro # G610059778
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Length 10 ft
- Color Black with Gray Stripe
- Temp. Range -40 C to 125 C
- Standards Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/2NYBLA10
- Zoro # G610059778
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Hole Dia. | 0.518 in |
Outside Dia. | 0.675 in |
Details
Material of Construction | Nylon |
Color | Black with Gray Stripe |
Temp. Range | -40 C to 125 C |
Standards | Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085 |
Type | Split |
Corrugated Tubing Material | Nylon 6 |
Description
- •Trade Size: 1/2" | Inner Diameter: 0.518" | Outer Diameter: 0.675"
- •Sleeving Length: 10 ft (3.05 m)
- •Material: Black Nylon with Gray Stripe
- •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
- •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2, 75kA (STP230P07)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- IDEAL Terminal Block 12 Pole (89-610)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- Remington Industries Cable Sleeves