1/2in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 500 ft Length
Mfr # 1/2PVCHSBLA500
Zoro # G010060206
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.500 in Minimum
- I.D. After Shrinking 0.250 in Maximum; 0.250 in Maximum
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/2PVCHSBLA500
- Zoro # G010060206
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 500 ft |
Use Shrink Tubing With Wire Size | 1/2 in |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 0.500 in Minimum |
I.D. After Shrinking | 0.250 in Maximum; 0.250 in Maximum |
Shrink Tubing Material | PVC |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Wall Type | Thin Wall |
Shrink Tubing Adhesive Lined | No |
Shrink Ratio | 2:1 |
Standards | ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1 |
Material | PVC |
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 1/2 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
- •1/2" Heat Shrink Sleeving | 2:1 Shrink Ratio | Black Thin-Wall PVC
- •Expanded Inside Dia.: 0.500" (12.70mm) Min. | Recovered Inside Dia.: 0.250" (6.35mm) Max.
- •Sleeving Length: 500 ft (152.40 m)
- •Temperature Rating: -20 to +105 deg. C | Passes UL Subject 224 VW-1 Flammability Test
- •Specifications Met: SAE-AMS-DTL-23053/2 Class 2, and ASTM D3150
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 4 ft Length (3/4POAHSRED4)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- Remington Industries Heat Shrink Tubing