Shop All Aluminum Sheets
Remington Industries
1/2" x 6" Aluminum Flat Bar, 6061 Plate, 36" Length, T6511 Mill Stock
Mfr # 0.50X6.0FLT6061T6511-36
Zoro # G101907663
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Length 36 in
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 0.50X6.0FLT6061T6511-36
- Zoro # G101907663
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 36 in |
Details
Thickness | 1/2 in |
Alloy Type | 6061 |
Finish | Unpolished |
Temper | T6511 |
Material | Aluminum |
Item | Flat Bar |
Standards | ASTM B221 |
Yield Strength | 35,000 psi |
Features | Extruded; High Strength; Easily Welded or Machined |
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (4791_72_0)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 36" L x 12" W x 3/4" Thick (PS-UHMW-GF-38)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- REMINGTON INDUSTRIES 1/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.25X8.0FLT6061T6511-12)
- REMINGTON INDUSTRIES 1/4" x 6" Aluminum Flat Bar, 6061 Plate, 1" Length, T6511 Mill Stock (0.25X6.0FLT6061T6511-1)
- REMINGTON INDUSTRIES 1/4" X 2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.25 inch Dia (0.25X2.0FLT6061T6511-2)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- Remington Industries Aluminum Sheets