Shop All Stainless Steel Blanks, Bars, and Plate Stock
Remington Industries
1/2" X 2" Stainless Steel Flat Bar, 304, 8" Length, Mill Stock, 0.5 inch Thick
Mfr # 0.50X2.0FLT304SS-8
Zoro # G701911176
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 1/2 in
- Width 2 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 0.50X2.0FLT304SS-8
- Zoro # G701911176
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 8 in |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 1/2 in |
Finish | Unpolished |
Standards | ASTM A276 |
Item | Flat Bar |
Max. Temp. | 1600°F |
Description
304 stainless steel is a general-purpose steel alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickel and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A (BULK-RS-NAT40-205)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-PE-419)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- REMINGTON INDUSTRIES 1/4" X 4" Stainless Steel Flat Bar, 304, 8" Length, Mill Stock, 0.25 inch Thick (0.25X4.0FLT304SS-8)
- REMINGTON INDUSTRIES 1/4" X 2" Stainless Steel Flat Bar, 304, 2" Length, Mill Stock, 0.25 inch Thick (0.25X2.0FLT304SS-2)
- REMINGTON INDUSTRIES 1/2" X 2" Stainless Steel Flat Bar, 304, 1" Length, Mill Stock, 0.5 inch Thick (0.50X2.0FLT304SS-1)
- REMINGTON INDUSTRIES 1/2" X 4" Stainless Steel Flat Bar, 304, 4" Length, Mill Stock, 0.5 inch Thick (0.50X4.0FLT304SS-4)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X3-12)
- Remington Industries Stainless Steel Blanks, Bars, and Plate Stock