Shop All Heat Shrink Tubing
Remington Industries
1/2" Heat Shrink (3:1) Sleeving, Dual Wall Adhesive-Lined UL224 Tubing, Black, 8 ft Length
Mfr # 1/2BLACKUL224-8
Zoro # G601908023
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrink Ratio 3
- Inner Diameter 0.500"
- Sleeving Material Thin-Wall Polyolefin
- Temperature Rating -55°C (-67°F) to 110°C (230°F)
- Type Dual Wall, Adhesive-Lined Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 1/2BLACKUL224-8
- Zoro # G601908023
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Inner Diameter | 0.500" |
Details
Shrink Ratio | 3 |
Sleeving Material | Thin-Wall Polyolefin |
Temperature Rating | -55°C (-67°F) to 110°C (230°F) |
Type | Dual Wall, Adhesive-Lined Heat Shrink Tubing |
Specifications Met | UL 224; SAE-AMS-DTL-23053/4 Class 3 |
Description
This dual wall heat shrink sleeving is comprised of a thin-wall polyolefin tubing lined with a fine thermoplastic adhesive; it has a shrink ratio of 3 to 1, and it bonds with many plastics, rubbers, and metals. It is flexible, permanent, and water-resistant, which makes it perfect for protecting wire connections in any kind of automotive or marine applications that will have to withstand an outdoor environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- LEVITON Receptacle (21254-HW)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (1/4POAHSBLA2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- Remington Industries Heat Shrink Tubing